Beli dongkrak 40 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp1.499.900

    TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    Handle insertion opening can only be push down from the top or the left
    atribut:
    • Accessories: Handle
  2. Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol)
    Mulai

    Rp30.999.900

    Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol)
    Deskripsi:
    K-series products are remotely controllable and highly maneuverable. They embodied the 3S approaches and they are the flag ship of EAGLEs Toe-Lift Jacks. - These hydraulic jacks are connected with an external pump and a high pressure hose. - Since their operators can operate them remotely, jack-up tasks in a small space or in a place where the foothold of a machine is unstable can be safely completed. - They can lower themselves without any load and the speed to get down can be adjusted by controlling their valves. - They can be operated with a small number of pumping. - They can be laid on their side, tilted or placed upside down for their operations. - Two jacks can be synchronized and controlled by one place.
  3. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  4. Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.999.900

    Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)
    Deskripsi:
    These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
  5. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  6. MRT Metal Slitting Saw Fine Teeth
    Mulai

    Rp1.099.900

    MRT Metal Slitting Saw Fine Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  7. Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Mulai

    Rp14.999.900

    Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Deskripsi:
    -Since safety valve to prevent overloading is attached, even people who are unfamiliar with jack operation can use it with confidence.-The handle is rotation type.-Handle
    atribut:
    • Lifting Force (Claw Portion): 30kN (3.0t)
    • Lifting Force (Head): 60kN (6.0t)
    • Stroke: 62mm
  8. Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp3.099.900

    Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    -Jack-up in a narrow place is possible.-Handle
  9. Konno Seisakujyo 2-Stage Toe-Lift Jack (With Safety Valve And Handle And Attachment)
    Mulai

    Rp17.999.900

  10. KLEENGUARD Nitrile Cut Resistant Gloves (Sarung Tangan Tahan Potong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    KLEENGUARD Nitrile Cut Resistant Gloves (Sarung Tangan Tahan Potong)
    Deskripsi:
    G60 PURPLE NITRILE* Cut Resistant Gloves provide an even higher level of cut resistance while enhancing dexterity and comfort. The gloves are ambidextrous, breathable, and feature a flexible nitrile dotted palm for better grip.
    atribut:
    • Color: Purple
  11. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  12. Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp529.900

    Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    -Hydraulic jack that is widely used for machinery, construction, civil engineering, automobiles, etc.-Handle
  13. Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp17.999.900

    Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    -A jack that has the lightness of the operating force of hydraulic jack and the holding force of the journal jack.-Possible to keep the height (no lowering) for a long time.-Handle
    atribut:
    • Lifting Force: 200kN (20t)
    • Stroke: 160mm
    • Height: 310 to 470mm
    • Head diameter: Φ52mm
    • Auxiliary Thread: -mm
  14. Wipro Toe Jacks Lifter (Dongkrak Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  15. TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Mulai

    Rp2.899.900

    TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi 650mmx330mmx253mmx109mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi Fungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton Material : carbon steelKetinggian minimum 10, 9cmmaksimum 51, 44cm
    atribut:
    • Material: Carbon Steel
    • Size (t): 3
    • Dimension 1 (mm): 650
    • Dimension 2 (mm): 330
    • Dimension 3 (mm): 253
    • Dimension 4 (mm): 109
    • Dimension 5 (mm): 60
    • Dimension 6 (mm): 42.3
    • Dimension 7 (mm): 528
Daftar Harga dongkrak 40 ton Terbaru November 2026
TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Rp1.499.900
Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol)Rp30.999.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900
MAXPOWER Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900
Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)Rp13.999.900
KRISBOW Hydraulic Bottle Jack (Dongkrak Botol)Rp279.900
TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Rp8.399.900
MRT Metal Slitting Saw Fine TeethRp1.099.900
Konno Eagle Hydraulic Toe Jack c/w Lever Turning JawRp14.999.900
Masada Hydraulic Bottle Jack (Dongkrak Botol)Rp3.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)